SSW38S - 3/8''-16 Wood Side Mount Rod Hanger

LH Dottie

  • $3.81 (Each)
  • $3.81 (Each)

  • $380.65 (Per 100)
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
SSW38S
Manufacturer
LH Dottie
Manufacturer's Part Number
SSW38S
Description
3/8''-16 Wood Side Mount Rod Hanger
Side Mount Wood Drilling Rod Hanger, Steel Material, 1/4 X 2 In. Size, 2 In. Length, 3/8 In. Rod Size, Type 17 Point Style, 1/8 In. Pre-Drill Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
781002175896 / 00781002175896
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.81 (Each)
Carton
$380.65 (Per 100)
Resources
Images
 
 
SSW38S - Large Image
Other Links
 
 
SSW38S - Other
Brochures
 
 
SSW38S - Brochure
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
Steel
Dimensions and Weight
Size
1/4 X 2
Length
2
Descriptions
Description
3/8''-16 WOOD SIDE MOUNT ROD HANGER
extra long description
DOTTIE SSW38S 3/8-16 Wood Drilling
Product Type
3/8-16 Wood Drilling Rod Hanger ( Side Mount )
Long Description
Side Mount Wood Drilling Rod Hanger, Steel material, 1/4 x 2 in. Size, 2 in. length, 3/8 in. rod size, Type 17 point style, 1/8 in. pre-drill size
Special Features
Features: Self Drilling
Additional Information
Rod Size
3/8
Point Style
Type 17
Manufacturer Information
Manufacturers Part Number
SSW38S
Brand
LH DOTTIE
GTIN
00781002175896
UPC
781002175896
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Side Mount Wood Drilling Rod Hanger
Packaging
Weight per each
0.086
Carton
100
Uses, Certifications, and Standards
Application
Electrical
Installation
Side
Mounting
Side Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat