RMC10242 - #10-24 X 2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.20 (Each)
  • $0.20 (Each)

  • $9.85 (Per 50)

  • $19.70 (Per 100)
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
RMC10242
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC10242
Description
#10-24 X 2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 2 In. Length, #10-24 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558675 / 00781002558675
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.20 (Each)
Carton
$9.85 (Per 50)
Resources
Images
 
 
RMC10242 - Small Image
 
RMC10242 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10-24 x 2 IN
Length
2
Descriptions
Description
#10-24 X 2'' PHIL/SLOT RH MACHINE SCREW
Product Type
10-24 X 2 Round Head Slotted/Phillips Machine Zinc
Long Description
Machine Screw, Steel material, 2 in. length, #10-24 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
extra long description
DOTTIE RMC10242 10-24 X 2 Round Hea
Additional Information
Thread Size
#10-24
Head Type
Round
Drive Type
Slotted/Phillips
Thread Type
UNC
Manufacturer Information
Manufacturers Part Number
RMC10242
Brand
LH DOTTIE
GTIN
00781002558675
UPC
781002558675
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.016
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat