RJ150 - 1-1/2'' Roof Jack

LH Dottie

  • $15.68 (Each)
  • $15.68 (Each)

  • $188.16 (Per 12)
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
RJ150
Manufacturer
LH Dottie
Manufacturer's Part Number
RJ150
Description
1-1/2'' Roof Jack
Roof Flashing, 1-1/2 In. Pipe Size, 11 X 13 In. Base Size
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
30151602 - Flashings
UPC/GTIN
781002696209 / 00781002696209
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.68 (Each)
Carton
$188.16 (Per 12)
Resources
Images
 
 
RJ150 - Small Image
 
RJ150 - Large Image
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
1-1/2'' ROOF JACK
Product Type
1-1/2" Roof Flashings ( Standard RJ Series )
extra long description
DOTTIE RJ150 1-1/2" Roof Flashings
Special Features
Features: Water-Tight Seal
Long Description
Roof Flashing, 1-1/2 in. pipe size, 11 x 13 in. base size
Additional Information
Pipe Size
1-1/2
Manufacturer Information
Manufacturers Part Number
RJ150
Brand
LH DOTTIE
GTIN
00781002696209
UPC
781002696209
Taxonomies, Classifications, and Categories
Type
ROOF FLASHING
Packaging
Weight per each
11.2
Carton
12
Uses, Certifications, and Standards
Application
For Roof Line and Service Entrance Conduit or Ventilation Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RJ150.
Jump To:

Cross Referenced

These items are similar to RJ150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
624 Arlington 00018997006240
RF-150 Bridgeport Fittings 00781747141057
RJ150 LH Dottie 00781002696209
P-39 Madison Electric 00784297520013
RJ-150 Orbit Industries 00835243011045
985 Topaz 00751338196704

* All prices subject to change.

Begin Live Chat