IB2PLC - #2 X 2'' Phil Power Bit (Carded)

LH Dottie

  • $7.54 (Each)
  • $7.54 (Each)
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
IB2PLC
Manufacturer
LH Dottie
Manufacturer's Part Number
IB2PLC
Description
#2 X 2'' Phil Power Bit (Carded)
Power Bit, #2 Tip Size, Phillips Tip Type, 2 In. Overall Length, 2 Pieces, #8-10 Screw Size
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
781002818434 / 00781002818434
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.54 (Each)
Resources
Images
 
 
IB2PLC - Small Image
 
IB2PLC - Large Image
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
2
Overall Length
2
Descriptions
Description
#2 X 2'' PHIL POWER BIT (CARDED)
Product Type
Carded 2 PC. #2 X 2" Phillips Power Bit
extra long description
DOTTIE IB2PLC Carded 2 pc. #2 X 2"
Long Description
Power Bit, #2 tip size, Phillips tip type, 2 in. overall length, 2 pieces, #8-10 screw size
Special Features
Features: Maximum Durability, Precision Fit, Prevents Wear
Additional Information
Screw Size
#8-10
Number of Pieces
2
tip type
Phillips
Tip Size
#2
Manufacturer Information
Manufacturers Part Number
IB2PLC
Brand
LH DOTTIE
GTIN
00781002818434
UPC
781002818434
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Power Bit
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IB2PLC.
Jump To:

Similar Items

Similar items are close alternatives to IB2PLC, though they may not be 100% alike.

#2 X 2" Phillips Power Bit
  • MFR Part #: IB2PL
  • GTIN: 00781002602286
  • Manufacturer: LH DOTTIE
Carded 2 pc. #2 X 2" - #8 - #10 Slotted Power Bit
  • MFR Part #: IB2SLC
  • GTIN: 00781002818595
  • Manufacturer: LH DOTTIE
Carded 2 pc. #2 X 2" - #8 - #10 Square Drive Power Bit
  • MFR Part #: IB2LC
  • GTIN: 00781002818755
  • Manufacturer: LH DOTTIE
Carded 2 pc. #2 X 2" - #8 - #10 Square / Phillips Driv
  • MFR Part #: IB2CLC
  • GTIN: 00781002818915
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat