HS16 - 1/4'' High Speed Steel Drill

LH Dottie

  • $6.18 (Each)
  • $6.18 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HS16
Manufacturer
LH Dottie
Manufacturer's Part Number
HS16
Description
1/4'' High Speed Steel Drill
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 1/4 In. Fractional Size, 4 In. Overall Length, 3/16 In. Shank Diameter
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Tool Bag/Pouches
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002293163 / 00781002293163
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Resources
Images
 
 
HS16 - Large Image
Features
Material
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
4
Descriptions
extra long description
DOTTIE HS16 1/4" High Speed Steel D
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 1/4 in. fractional size, 4 in. overall length, 3/16 in. shank diameter
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Product Type
1/4" High Speed Steel Drills
Description
1/4'' HIGH SPEED STEEL DRILL
Additional Information
Number of Pieces
2
Shank Diameter
3/16
Grade
M2
Point Type
Split Point
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
HS16
GTIN
00781002293163
UPC
781002293163
Taxonomies, Classifications, and Categories
Type
High Speed Drill
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.021
Carton
1
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
You must have an account to view stock levels
These alternate items can be purchased instead of HS16.
Jump To:

Similar Items

Similar items are close alternatives to HS16, though they may not be 100% alike.

High Speed Steel Drill, 1/4 In Bit Size, High Speed Steel, Black;Gold, 4 In Over...
  • Our Part #: HS16C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HS16C
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.64)
HS16C - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.64

Each

QTY:
Each
Add
There were no add-on items found for HS16.

* All prices subject to change.