EB10 - 3/8''-16 X 4'' Eye Bolt W/Hex Nut

LH Dottie

  • $3.78 (Each)
  • $3.78 (Each)

  • $188.82 (Per 50)

  • $377.63 (Per 100)

Availability: In Stock Locally
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
EB10
Manufacturer
LH Dottie
Manufacturer's Part Number
EB10
Description
3/8''-16 X 4'' Eye Bolt W/Hex Nut
Eye Bolt, Steel, Open Eye Head, 4 In Length, Zinc Plated, 3/8 In Diameter, 1-1/2 In Thread Length, 3/4 In Inside, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161610 - Eye bolts
UPC/GTIN
781002282709 / 00781002282709
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.78 (Each)
Carton
$188.82 (Per 50)
Resources
Images
 
 
EB10 - Small Image
 
EB10 - Large Image
 
EB10 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8
Size
3/8 x 4
Length
4
Descriptions
Product Type
Eye Bolt
Long Description
Eye Bolt, Steel, Open Eye Head, 4 in Length, Zinc Plated, 3/8 in Diameter, 1-1/2 in Thread Length, 3/4 in Inside, 0.15 lb
Features
Includes Hex Nut
Short Description
Eye Bolt, Steel, Zinc Plated, 4 in, 3/8 in
extra long description
DOTTIE EB10 3/8 X 4 Eye Bolts Zinc
Description
3/8''-16 X 4'' EYE BOLT W/HEX NUT
Special Features
Features: Includes Hex Nut
Additional Information
Head Style
Open Eye
Inside Diameter
3/4 in
package quantity
50 CT
Thread Size
3/8
Thread Length
1-1/2
Tensile Strength
144
Shank Length
2-1/2
Manufacturer Information
Manufacturers Part Number
EB10
Brand
LH DOTTIE
GTIN
00781002282709
UPC
781002282709
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Eye Bolt
Packaging
Weight
0.15 lb
Weight per each
0.164
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat