DT21H - 21'' Natural Heavy Duty Cable Tie

LH Dottie

  • $0.65 (Each)
  • $0.65 (Each)

  • $32.47 (Per 50)

  • $64.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DT21H
Manufacturer
LH Dottie
Manufacturer's Part Number
DT21H
Description
21'' Natural Heavy Duty Cable Tie
Heavy Duty Cable Ties, 0.34 In. Width, 25.25 In. Length, 0.09 In. Thickness, 7.18 In. Bundle Diameter, Nylon Material, Natural, 175 LB. Tensile Strength
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Fasteners
UNSPSC
39121703 - Cable ties
UPC/GTIN
781002510215 / 00781002510215
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.65 (Each)
Carton
$32.47 (Per 50)
Resources
Images
 
 
DT21H - Small Image
 
DT21H - Large Image
Other Links
 
 
DT21H - Other
Dimensions and Weight
Width
0.340000000000000
Length
25.250000000000000
Thickness
0.090000000000000
Descriptions
Description
21'' NATURAL HEAVY DUTY CABLE TIE
Product Type
21-1/2" Cable Ties Natural Heavy Duty Straight Tip
extra long description
DOTTIE DT21H 21-1/2" Cable Ties Nat
Long Description
Heavy Duty Cable Ties, 0.34 in. width, 25.25 in. length, 0.09 in. thickness, 7.18 in. bundle diameter, Nylon material, Natural, 175 lb. tensile strength
Special Features
Features: Manufactured with Filtered Nylon 6/6, Angled Tail, One Piece Design, Transition Rails, And 3 Tooth Pawl, Rounded Edges, Finger Grips, Bulk Available
Additional Information
Tensile Strength
175
Manufacturer Information
Manufacturers Part Number
DT21H
Brand
LH DOTTIE
GTIN
00781002510215
UPC
781002510215
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Heavy Duty Cable Ties
Packaging
Weight per each
0.028
Carton
50
Uses, Certifications, and Standards
standard
AS-33671, UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of DT21H.
Jump To:

Similar Items

Similar items are close alternatives to DT21H, though they may not be 100% alike.

21-1/2" Cable Ties U.V. Black Heavy Duty Straight Tip
  • MFR Part #: DT21HB
  • GTIN: 00781002515210
  • Manufacturer: LH DOTTIE
Cross Referenced

These items are similar to DT21H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
12009 All-States 00781170120094
DT-21H LH Dottie 00781002510215
PLT6LH-L Panduit 00074983368914

* All prices subject to change.