TP587 - 4-11/16SQ, 2G, 5/8RSD CVR

Eaton

  • $6.85 (Each)
  • $6.85 (Each)

  • $171.20 (Per 25)

  • $684.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP587
Manufacturer
Eaton
Manufacturer's Part Number
TP587
Description
4-11/16SQ, 2G, 5/8RSD CVR
Raised Box Cover, Steel, Box Mount, 32 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105872 / 00786189105872
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.85 (Each)
Carton
$6.85 (Each)
Standard Packaging
$171.20 (Per 25)
Resources
Tech Bulletins
 
 
TP587 - Tech Bulletin
Attachments
 
 
TP587 - Specification Sheet
Images
 
 
TP587 - Small Image
 
TP587 - Large Image
 
TP587 - Large Image
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Description
4-11/16SQ,2G,5/8RSD CVR
Product Type
Raised Box Cover
Long Description
Raised Box Cover, Steel, Box Mount, 32 lb/EA
Features
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded
Short Description
4-11/16 Square Raised Box Cover, Steel Mount
Special Features
Welded/Drawn Construction
extra long description
THEP TP587 4 11/16 SQ 5/8 RSD 2 DEV
Additional Information
for use with
Air Plenum
Mounting Type
Box Mount
Standards Met
UL mA;CSA Certified
package quantity
25 PK
Made in USA
yes
dimensions
4.6900 IN X 4.6900 IN X 0.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP587
GTIN
00786189105872
UPC
786189105872
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square cover
Packaging
Weight
32 lb/EA
Weight per each
0.33
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Lighting Fixtures
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP587.
Jump To:

Similar Items

Similar items are close alternatives to TP587, though they may not be 100% alike.

Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:...
  • Our Part #: 8486C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8486C
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($848.82) ·
8486C - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.95

Each

QTY:
Each
Add
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 LB/Ea
  • Our Part #: 72C1858
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 72 C 18 5/8
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($180.00) ·
72C1858 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP587 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP587 Eaton Crouse-Hinds 00786189105872
8486-C O-Z Gedney 00687855523078
818 Raco 00050169008188
72C1858 Thomas & Betts 00785991145779

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds