TP280 - [25] 4 Oct Box W/BRKT

Eaton

  • $17.07 (Each)
  • $17.07 (Each)

  • $853.36 (Per 50)

  • $1,706.73 (Per 100)
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
TP280
Manufacturer
Eaton
Manufacturer's Part Number
TP280
Description
[25] 4 Oct Box W/BRKT
Eaton Crouse-Hinds Series Octagon Outlet Box, (5) 1/2", 4", C, 15.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102802 / 00786189102802
Weight per unit
33.633 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.07 (Each)
Carton
$17.07 (Each)
Standard Packaging
$853.36 (Per 50)
Resources
Tech Bulletins
 
 
TP280 - Tech Bulletin
Images
 
 
TP280 - Small Image
 
TP280 - Large Image
 
TP280 - Large Image
 
TP280 - Large Image
Attachments
 
 
TP280 - Specification Sheet
Other Links
 
 
TP280 - Other
 
TP280 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
extra long description
THEP TP280 4 OCT COND OUTLET BOX C
Product Type
4 Oct Cond Outlet Box C BRKT
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Description
[25] 4 OCT BOX W/BRKT
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, (5) 1/2", 4", C, 15.5 cubic inch capacity
Construction
Drawn
Special Features
Fixture Rated, Weight 60 Lb per 100
Additional Information
Knockouts
(5) 1/2 in
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Cable Entry
KO
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP280
GTIN
00786189102802
UPC
786189102802
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight per each
33.633
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
C BRACKET
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP280.
Jump To:

Cross Referenced

These items are similar to TP280 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40JB12 Appleton Electric n/a
TP280 Eaton Crouse-Hinds 00786189102802
4OJB-1/2 O-Z Gedney 00687855750559
158 Raco 00050169001585
4OWU12 Thomas & Betts n/a
54151L12 Thomas & Betts 00785991170450
40JB12 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat