TMC4140 - 1-1/4" Cord Grips

Eaton

  • $173.32 (Each)
  • $173.32 (Each)

  • $346.64 (Per 2)
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
TMC4140
Manufacturer
Eaton
Manufacturer's Part Number
TMC4140
Description
1-1/4" Cord Grips
TMC Armored Cable Gland, Aluminum, 1-1/4 In Size, 2.750 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.9 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414577 / 00782274414577
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.32 (Each)
Standard Packaging
$346.64 (Per 2)
Resources
Images
 
 
TMC4140 - Small Image
 
TMC4140 - Large Image
 
TMC4140 - Large Image
Attachments
 
 
TMC4140 - Specification Sheet
Tech Bulletins
 
 
TMC4140 - Tech Bulletin
Other Links
 
 
TMC4140 - Other
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
Aluminum
Dimensions and Weight
Size
1-1/4 in
Length
2.750 in (Gland)
Descriptions
Description
1-1/4" CORD GRIPS
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 1-1/4 in Size, 2.750 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.9 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 1-1/4 in, 3.125 in (Gland) Length
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland
Features
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
for use with
Metal-Clad Cable
Standards Met
UL Listed E36379;CSA Certified File LR291
package quantity
1 CT;2 Pk
dimensions
3.7200 IN X 2.4400 IN X 2.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMC4140
sub brand
Eaton Crouse-Hinds
GTIN
00782274414577
UPC
782274414577
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.9 lb/EA
Weight per each
0.9
Carton
1
Package
2
Uses, Certifications, and Standards
Application
General Purpose;Wet Location
Temperature Rating
-25 To 60 Deg C
Enclosure
IP56
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMC4140.
Jump To:

Similar Items

Similar items are close alternatives to TMC4140, though they may not be 100% alike.

Eaton Crouse-Hinds Series TMC3 Cable Gland, 1.100" - 1.400" Armor Min./Max., 1.1...
  • Our Part #: TMC31251
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TMC3-125-1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($329.68) ·
TMC31251 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$164.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMC4140 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC4140 Eaton Crouse-Hinds 00782274414577
2-125-110 Thomas & Betts 00786210824062
2-125-120 Thomas & Betts 00786210824079
2-125-130 Thomas & Betts 00786210824086
ST125-470 Thomas & Betts 00786210712895
STE125 Thomas & Betts 00786210930374
TMC2125137A Appleton Electric 00781381300780

* All prices subject to change.

Begin Live Chat