TB37SA - 1" Alu TB FM7 Conduit Body

Eaton

  • $74.57 (Each)
  • $74.57 (Each)

  • $149.14 (Per 2)

Availability: In Stock Locally
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
TB37SA
Manufacturer
Eaton
Manufacturer's Part Number
TB37 SA
Description
1" Alu TB FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, TB Body Type, 90 ° Angle, 1 Hub, 1 In Hub Size, 7.25 In Length, 2 In Width, 3.25 In Height, 0.9 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274631110 / 00782274631110
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.57 (Each)
Standard Packaging
$149.14 (Per 2)
Resources
Images
 
 
TB37SA - Small Image
 
TB37SA - Large Image
 
TB37SA - Large Image
 
TB37SA - Large Image
 
TB37SA - Large Image
 
TB37SA - Large Image
Attachments
 
 
TB37SA - Specification Sheet
Tech Bulletins
 
 
TB37SA - Tech Bulletin
Other Links
 
 
TB37SA - Other
 
TB37SA - Other
 
TB37SA - Other
 
TB37SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Length
7.25 in
Width
2 in
Hub Size
1 in
Height
3-1/4
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, TB Body Type, 90 ° Angle, 1 Hub, 1 in Hub Size, 7.25 in Length, 2 in Width, 3.25 in Height, 0.9 lb/EA
Short Description
Conduit Outlet Body, 1 in, TB Shape Form 7 Body, Aluminum
Description
1" ALU TB FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H TB37 SA 1 NPT AL TB FORM 7 CN
Additional Information
for use with
Rigid Conduit Body
Standards Met
UL 514B;CSA C22.2;Federal Specification WC-586D
package quantity
2 PK;1 CT
Made in USA
yes
body type
TB
angle
90 °
Enclosure Type
Nema 3R
dimensions
7.2500 IN X 2.0000 IN X 3.2500 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TB37 SA
GTIN
00782274631110
UPC
782274631110
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight
0.9 lb/EA
Weight per each
0.9
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Non-Hazardous Location
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Enclosure
Condulet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB37SA.
Jump To:

Similar Items

Similar items are close alternatives to TB37SA, though they may not be 100% alike.

FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7-1/4 ...
  • Our Part #: TB37SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TB37SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($213.35) · 20 ($853.40) ·
TB37SA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.67

Each

QTY:
Each
Add
1" TB Hub, Aluminum Form 7 Conduit Body
  • Our Part #: TB37SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TB37SA
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 2 ($69.82) ·
TB37SA - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TB37SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TB37-SA Appleton Electric 781381601078
TB37SA Appleton Electric 00781381601078
TB37-SA Eaton Crouse-Hinds 00782274631110
TB37SA Killark 00783936080727
TB37SA Thomas & Betts 00786210104409

* All prices subject to change.

Begin Live Chat