S1002G - 2-G FS-FD CVR W/GSKT

Eaton

  • $52.97 (Each)
  • $52.97 (Each)

  • $264.85 (Per 5)
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
S1002G
Manufacturer
Eaton
Manufacturer's Part Number
S1002G
Description
2-G FS-FD CVR W/GSKT
Eaton Crouse-Hinds Series S Series Blank Cover, Feraloy Iron Alloy, Surface or Flush Mount, Two-Gang, Gasket
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274610207 / 00782274610207
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.97 (Each)
Standard Packaging
$264.85 (Per 5)
Resources
Tech Bulletins
 
 
S1002G - Tech Bulletin
Attachments
 
 
S1002G - Specification Sheet
Images
 
 
S1002G - Small Image
 
S1002G - Large Image
 
S1002G - Large Image
 
S1002G - Large Image
Other Links
 
 
S1002G - Other
 
S1002G - Other
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
FERALOY IRON ALLOY
Shape
Rectangular
Descriptions
extra long description
CRS-H S1002G TWO GNG BLANK IRON SUR
Product Type
Two GNG Blank Iron Surf/Flush MT CVR/GSK
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
2-G FS-FD CVR W/GSKT
Long Description
Eaton Crouse-Hinds series S Series blank cover, Feraloy iron alloy, Surface or flush mount, Two-gang, Gasket
Special Features
Gasket
Additional Information
dimensions
4.8100 IN X 0.3400 IN X 4.5300 IN
Manufacturer Information
Manufacturers Part Number
S1002G
Brand
Eaton
GTIN
00782274610207
UPC
782274610207
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
BLANK COVER
Packaging
Weight per each
1.18
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
Surface/Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S1002G.
Jump To:

Similar Items

Similar items are close alternatives to S1002G, though they may not be 100% alike.

Eaton Crouse-Hinds Series S Series Blank Cover, Copper-Free Aluminum, Surface or...
  • Our Part #: S1002GSA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S1002G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S1002GSA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to S1002G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-2B-CM Appleton Electric 00781381349055
S1002G Eaton Crouse-Hinds 00782274610207
2FSBCM Killark 00783936048703
FS-2-BC O-Z Gedney 00783126206012
2CFSB Thomas & Betts 00042269445208
2CFSB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat