LT10090G - 1" LT 90D Ground Conn

Eaton

  • $29.61 (Each)
  • $29.61 (Each)

  • $296.06 (Per 10)

  • $2,960.57 (Per 100)
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
LT10090G
Manufacturer
Eaton
Manufacturer's Part Number
LT10090G
Description
1" LT 90D Ground Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260437 / 00784564260437
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.61 (Each)
Carton
$29.61 (Each)
Standard Packaging
$296.06 (Per 10)
Resources
Images
 
 
LT10090G - Small Image
 
LT10090G - Large Image
Attachments
 
 
LT10090G - Specification Sheet
Tech Bulletins
 
 
LT10090G - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
1" LT 90D GROUND CONN
Product Type
1 LT 90 Degree Conn Ground Lug
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 1"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
extra long description
MIDWEST LT10090G 1 LT 90 DEGREE CON
Additional Information
dimensions
2.9400 IN X 0.8100 IN X 2.9400 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT10090G
GTIN
00784564260437
UPC
784564260437
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.75
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.22
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT10090G.
Jump To:

Cross Referenced

These items are similar to LT10090G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR10090GL American Fittings 00662364390946
ST-90100L Appleton Electric 00781381403382
STB-90100L Appleton Electric 00781381403795
LT10090G Eaton Crouse-Hinds 00784564260437
4Q-9100L O-Z Gedney 00783126619225
4Q-9100LT O-Z Gedney 00783126619232
3544-3 Raco 00050169354438
5254GR Thomas & Betts 00786210899954
5354GR Thomas & Betts 00786210900100
STR10090BGL American Fittings 00662364391165
472-SLTG Bridgeport Fittings 00781747204721
472-SLTIG Bridgeport Fittings 00781747244727
LTB10090G Eaton Crouse-Hinds 00784564264435
GLTC-10090 Garvin Industries 00785592988133
MSTR-10090-A Madison Electric 00784297013157

* All prices subject to change.

Begin Live Chat