LL37SA - 1" Alu LL FM7 Conduit Body

Eaton

  • $59.95 (Each)
  • $59.95 (Each)

  • $299.75 (Per 5)

Availability: In Stock Locally
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
LL37SA
Manufacturer
Eaton
Manufacturer's Part Number
LL37 SA
Description
1" Alu LL FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LL Shape, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274524412 / 00782274524412
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.95 (Each)
Standard Packaging
$299.75 (Per 5)
Resources
Images
 
 
LL37SA - Small Image
 
LL37SA - Large Image
 
LL37SA - Large Image
 
LL37SA - Large Image
 
LL37SA - Large Image
Attachments
 
 
LL37SA - Specification Sheet
Tech Bulletins
 
 
LL37SA - Tech Bulletin
Other Links
 
 
LL37SA - Other
 
LL37SA - Other
 
LL37SA - Other
 
LL37SA - Other
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Height
1-7/8
Width
2-3/4
Length
6
Descriptions
Description
1" ALU LL FM7 CONDUIT BODY
Product Type
1 LL Al Form 7 CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LL37 SA 1 LL AL FORM 7 CNDT B
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LL shape, 1"
Additional Information
dimensions
6.0000 IN X 1.8800 IN X 2.7500 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LL37 SA
GTIN
00782274524412
UPC
782274524412
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.68
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LL37SA.
Jump To:

Similar Items

Similar items are close alternatives to LL37SA, though they may not be 100% alike.

FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 6 In, ...
  • Our Part #: LL37SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LL37SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($176.25) · 20 ($705.00) ·
LL37SA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LL37SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LL37-SA Appleton Electric 781381600842
LL37-SA Eaton Crouse-Hinds 00782274524412
LL37SA Killark 00783936080123
LL37-SA O-Z Gedney 00781381600842
LL37SA Thomas & Betts 00786210103754

* All prices subject to change.

Begin Live Chat