FSS2 - 1G FS-Dev Box, 3/4"

Eaton

  • $59.78 (Each)
  • $59.78 (Each)

  • $298.90 (Per 5)
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
FSS2
Manufacturer
Eaton
Manufacturer's Part Number
FSS2
Description
1G FS-Dev Box, 3/4"
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, S Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274418704 / 00782274418704
Weight per unit
2.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.78 (Each)
Standard Packaging
$298.90 (Per 5)
Resources
Images
 
 
FSS2 - Small Image
 
FSS2 - Large Image
 
FSS2 - Large Image
 
FSS2 - Large Image
Attachments
 
 
FSS2 - Specification Sheet
Tech Bulletins
 
 
FSS2 - Tech Bulletin
Other Links
 
 
FSS2 - Other
 
FSS2 - Other
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
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 FS/FD SGL Cast Device BX
Description
1G FS-DEV BOX, 3/4"
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Feraloy iron alloy, Single-gang, S shape, 3/4"
Special Features
Configuration Type FSS, With Mounting Lug, Dimension 2-3/4 In Width X 1-7/8 In Depth X 5-5/32 In Height
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FSS2 3/4 FS/FD SGL CAST DEVIC
Additional Information
Cable Entry
(1) End
dimensions
5.1600 IN X 1.8800 IN X 2.7500 IN
Manufacturer Information
Manufacturers Part Number
FSS2
Brand
Eaton
GTIN
00782274418704
UPC
782274418704
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
2.16
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSS2.
Jump To:

Similar Items

Similar items are close alternatives to FSS2, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, S...
  • Our Part #: FSS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSS1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($273.35) ·
FSS1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.67

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Sing...
  • Our Part #: FDD2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FDD2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FDD2 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1 SGL GANG CAST DEVICE BX
  • MFR Part #: FSS3
  • GTIN: 00782274418803
  • Manufacturer: Eaton
3/4 NPT 2 ENTRY CST AL FS BX SGL GNG
  • MFR Part #: FSS2 SA
  • GTIN: 00782274746326
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FSS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSS-1-75 Appleton Electric 00781381352758
FSS2 Eaton Crouse-Hinds 00782274418704
FSS-2M Killark 00783936048963
FSS-1-75 O-Z Gedney 00783126205152

* All prices subject to change.

Begin Live Chat