EYSX11 - 1/2" Female Cond Seal

Eaton

  • $45.52 (Each)
  • $45.52 (Each)
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
EYSX11
Manufacturer
Eaton
Manufacturer's Part Number
EYSX11
Description
1/2" Female Cond Seal
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Feraloy Iron Alloy, Vertical or Horizontal, Group B Rated, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943169 / 00782274943169
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.52 (Each)
Resources
Images
 
 
EYSX11 - Small Image
 
EYSX11 - Large Image
 
EYSX11 - Large Image
 
EYSX11 - Large Image
 
EYSX11 - Large Image
Attachments
 
 
EYSX11 - Specification Sheet
Tech Bulletins
 
 
EYSX11 - Tech Bulletin
Other Links
 
 
EYSX11 - Other
 
EYSX11 - Other
 
EYSX11 - Other
 
EYSX11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
1/2" FEMALE COND SEAL
Product Type
1/2 Fem Vert/Horz Expand Fill Sealing FT
extra long description
CRS-H EYSX11 1/2 FEM VERT/HORZ EXPA
Features
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.
Long Description
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Feraloy iron alloy, Vertical or horizontal, Group B rated, 1/2"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 3.6900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSX11
GTIN
00782274943169
UPC
782274943169
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting
Packaging
Weight per each
1.26
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYSX11.
Jump To:

Cross Referenced

These items are similar to EYSX11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYSEF50 Appleton Electric 00781381694285
EYSX11 Eaton Crouse-Hinds 00782274943169
ENY40-1M Killark 00783936116198
EYAX-50 O-Z Gedney 00783126113945
XYB34 Adalet 00781063183380
XYC34S Adalet 00781063184431
EYSEF50AL Appleton Electric 00781381809900
EYSX1SA Eaton Crouse-Hinds 00782274943176
ENY40-1 Killark 00783936110561
ENY401 Killark 78393611056
ENY401M Killark 78393611619
EYAX50 O-Z Gedney 78312611394

* All prices subject to change.

Begin Live Chat