EYS76 - 2-1/2" Female/Male Cond Seal

Eaton

  • $242.54 (Each)
  • $242.54 (Each)

  • $2,425.40 (Per 10)
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
EYS76
Manufacturer
Eaton
Manufacturer's Part Number
EYS76
Description
2-1/2" Female/Male Cond Seal
Conduit Seal Body, 2-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 25-1/2 Cu.In (Vertical);30 Cu.In (Horizontal) Capacity, 1 Hub, 2-1/2 In Hub Size, Horizontal Mount/Vertical Mount, 9.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274379708 / 00782274379708
Weight per unit
9.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.54 (Each)
Standard Packaging
$2,425.40 (Per 10)
Resources
Images
 
 
EYS76 - Small Image
 
EYS76 - Large Image
 
EYS76 - Large Image
 
EYS76 - Large Image
 
EYS76 - Large Image
 
EYS76 - Large Image
Attachments
 
 
EYS76 - Specification Sheet
Tech Bulletins
 
 
EYS76 - Tech Bulletin
Other Links
 
 
EYS76 - Other
 
EYS76 - Other
 
EYS76 - Other
 
EYS76 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Electro-Galvanized with Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
2-1/2 in
Descriptions
Description
2-1/2" FEMALE/MALE COND SEAL
Product Type
Conduit Seal Body
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Long Description
Conduit Seal Body, 2-1/2 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 25-1/2 cu.in (Vertical);30 cu.in (Horizontal) Capacity, 1 Hub, 2-1/2 in Hub Size, Horizontal Mount/Vertical Mount, 9.15 lb/EA
Features
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions.
Short Description
Conduit Seal Body, 2-1/2 in, Electrogalvanized with Aluminum Acrylic Painted
extra long description
CRS-H EYS76 2 1/2 NPT MALE/FEM IRON
Additional Information
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Conduit System
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
3.5000 IN X 3.5000 IN X 7.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYS76
GTIN
00782274379708
UPC
782274379708
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
9.15 lb/EA
Weight per each
9.15
Carton
1
Package
10
Uses, Certifications, and Standards
Capacity
25-1/2 cu.in (Vertical);30 cu.in (Horizontal)
Application
Hazardous Location
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS76.
Jump To:

Similar Items

Similar items are close alternatives to EYS76, though they may not be 100% alike.

Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Allo...
  • Our Part #: EYS7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EYS7
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
EYS7 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to EYS76 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS76 Appleton Electric 00781381621229
EYS716 Eaton Crouse-Hinds 00782274365015
EYS76 Eaton Crouse-Hinds 00782274379708
EYAM-250 O-Z Gedney 00783126139068
EYS71TB Thomas & Betts 00786210248127

* All prices subject to change.

Begin Live Chat