EYD46 - 1-1/4" Fem/Male Drain

Eaton

  • $215.32 (Each)
  • $215.32 (Each)

  • $430.64 (Per 2)
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
EYD46
Manufacturer
Eaton
Manufacturer's Part Number
EYD46
Description
1-1/4" Fem/Male Drain
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274376301 / 00782274376301
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.32 (Each)
Standard Packaging
$430.64 (Per 2)
Resources
Images
 
 
EYD46 - Small Image
 
EYD46 - Large Image
 
EYD46 - Large Image
 
EYD46 - Large Image
 
EYD46 - Large Image
Attachments
 
 
EYD46 - Specification Sheet
Tech Bulletins
 
 
EYD46 - Tech Bulletin
Other Links
 
 
EYD46 - Other
 
EYD46 - Other
 
EYD46 - Other
 
EYD46 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Untreated
Descriptions
Product Type
1 1/4 Eyd Drain Seal Male-Female Hub
Description
1-1/4" FEM/MALE DRAIN
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Feraloy iron alloy and/or ductile iron, Vertical only, 1-1/4"
Special Features
With Drain, Vertical Position
extra long description
CRS-H EYD46 1 1/4 EYD DRAIN SEAL MA
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 5.0600 IN
Manufacturer Information
Manufacturers Part Number
EYD46
Brand
Eaton
GTIN
00782274376301
UPC
782274376301
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
2.75
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD46.
Jump To:

Cross Referenced

These items are similar to EYD46 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD46 Appleton Electric 00781381620918
EYDM125 Appleton Electric 00781381230124
EYD46 Eaton Crouse-Hinds 00782274376301
EYD-4-TM Killark 00783936111766
EYDM-125 O-Z Gedney 00783126141368
EYD41TB Thomas & Betts 00786210740522
EYD41 Eaton Crouse-Hinds 00782274365084
EYD416 Eaton Crouse-Hinds 00782274365190
EYD46-SA Eaton Crouse-Hinds 00782274376318
EYD-4-T Killark 00783936110820
EYD4TM Killark n/a

* All prices subject to change.

Begin Live Chat