ENR5201 - 20A-125V RCPT

Eaton

  • $796.46 (Each)
  • $796.46 (Each)

  • $1,592.92 (Per 2)

Availability: In Stock Locally
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
ENR5201
Manufacturer
Eaton
Manufacturer's Part Number
ENR5201
Description
20A-125V RCPT
Receptacle, 20 A, 125 V Ac, Acrylic Painted Die-Cast Copper Free Aluminum, 0.89 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274310954 / 00782274310954
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$796.46 (Each)
Standard Packaging
$1,592.92 (Per 2)
Resources
Images
 
 
ENR5201 - Small Image
 
ENR5201 - Large Image
 
ENR5201 - Large Image
 
ENR5201 - Large Image
 
ENR5201 - Large Image
Specifications Sheets
 
 
ENR5201 - Specification Sheet
Attachments
 
 
ENR5201 - Specification Sheet
Tech Bulletins
 
 
ENR5201 - Tech Bulletin
Other Links
 
 
ENR5201 - Other
 
ENR5201 - Other
 
ENR5201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V ac
Material
Acrylic Painted Die-Cast Copper Free Aluminum
amperage rating
20
Descriptions
Product Type
Receptacle
Description
20A-125V RCPT
Special Features
NEMA 3 Enclosure
Long Description
Receptacle, 20 A, 125 V ac, Acrylic Painted Die-Cast Copper Free Aluminum, 0.89 lb
Short Description
Receptacle, 125 VAC, Acrylic Painted Die-Cast Copper-Free Aluminum
extra long description
CRS-H ENR5201 20A 125V DF INTRLCK R
Features
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazar
Additional Information
for use with
Male Plug/Receptacle
Standards Met
UL 894/698/1203;CSA C22.2;UL 1010
dimensions
3.5000 IN X 8.0000 IN X 6.7200 IN
Manufacturer Information
Manufacturers Part Number
ENR5201
Brand
Eaton
GTIN
00782274310954
UPC
782274310954
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight
0.89 lb
Weight per each
0.89
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
Nema 5-20R
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1010
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ENR5201.
Jump To:

Cross Referenced

These items are similar to ENR5201 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFSR2023 Appleton Electric 00781381288057
ENR5201 Appleton Electric 00781381815024
EFS2023 Appleton Electric n/a
ENR5201 Eaton Crouse-Hinds 00782274310954
UGRO-20231 Killark 00783936991979
UGR020231 Killark n/a

* All prices subject to change.

Begin Live Chat