ENP5201 - 20A 125V Portable Plug

Eaton

  • $243.09 (Each)
  • $243.09 (Each)

  • $486.18 (Per 2)

Availability: In Stock Locally
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
ENP5201
Manufacturer
Eaton
Manufacturer's Part Number
ENP5201
Description
20A 125V Portable Plug
Receptacle, 20 A, 125/250 V Ac @ 50 to 400 HZ, 3 Poles, 2 Wires, Aluminum Acrylic Painted Copper Free Aluminum, #4 to #1 Awg (Building);#4 to #2 Awg (Extra Flex) Wire Size, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274310862 / 00782274310862
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.09 (Each)
Standard Packaging
$486.18 (Per 2)
Resources
Images
 
 
ENP5201 - Small Image
 
ENP5201 - Large Image
 
ENP5201 - Large Image
Specifications Sheets
 
 
ENP5201 - Specification Sheet
Attachments
 
 
ENP5201 - Specification Sheet
Tech Bulletins
 
 
ENP5201 - Tech Bulletin
Other Links
 
 
ENP5201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125/250 V ac @ 50 to 400 Hz
Number of Wires
2
Material
Aluminum Acrylic Painted Copper Free Aluminum
Wire Size
#4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex)
Poles
3
amperage rating
100
Dimensions and Weight
Length
10-1/8
Descriptions
Description
20A 125V PORTABLE PLUG
Product Type
Receptacle
Long Description
Receptacle, 20 A, 125/250 V ac @ 50 to 400 Hz, 3 Poles, 2 Wires, Aluminum Acrylic Painted Copper Free Aluminum, #4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex) Wire Size, 0.38 lb
Short Description
Receptacle, 125/250 VAC at 50 to 400 Hz, Aluminum Acrylic Painted Copper Free Aluminum
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
extra long description
CRS-H ENP5201 20A 125V ARKGARD PLG
Features
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazar
Additional Information
Standards Met
UL MA;UL 514;UL 1010;UL 1682;CSA C22.2
dimensions
3.9100 IN X 1.6000 IN X 1.6000 IN
Cord Type
0.875 To 1.700 In
Manufacturer Information
Manufacturers Part Number
ENP5201
Brand
Eaton
GTIN
00782274310862
UPC
782274310862
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight
0.38 lb
Weight per each
0.38
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Industrial
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ENP5201.
Jump To:

Cross Referenced

These items are similar to ENP5201 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ECP2023 Appleton Electric 00781381249256
ENP5201 Eaton Crouse-Hinds 00782274310862
UGP-20231 Killark 00783936991955
UGP20231QW Killark 00783936076669

* All prices subject to change.

Begin Live Chat