EBMX1BW - Clamped EBMX1 G Series BR 15-100a

Eaton

  • $9754.80 (Each)
  • $9,754.80 (Each)
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
EBMX1BW
Manufacturer
Eaton
Manufacturer's Part Number
EBMX1B-W
Description
Clamped EBMX1 G Series BR 15-100a
Eaton Crouse-Hinds Series Clamped Ebmxb Circuit Breaker Enclosure, 15A Through 100A, Without Circuit Breaker, Copper-Free Aluminum, Size 1 Enclosure
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
662276606074 / 00662276606074
Weight per unit
80 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,754.80 (Each)
Resources
Tech Bulletins
 
 
EBMX1BW - Tech Bulletin
Images
 
 
EBMX1BW - Large Image
 
EBMX1BW - Small Image
Other Links
 
 
EBMX1BW - Other
 
EBMX1BW - Other
Attachments
 
 
EBMX1BW - Specification Sheet
Brochures
 
 
EBMX1BW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 Pole
Voltage Rating
600V
interrupt rating
65kAIC
Material
Copper-Free Aluminum
actuator
External Handle
connection
Terminals
Dimensions and Weight
Height
12.860000
Width
15.980000
Length
22.110000
Descriptions
Features
One of the biggest challenges with enclosures located in hazardous areas is accessibility. To access internal components for preventative maintenance or troubleshooting, up to 70 bolts have to be loosened and then retightened, leading to extended periods of downtime and safety risks due to improperly torqued or missing bolts. The clamped EBMX enclosure utilizes patented clamping technology to reduce downtime, increase safety and lower maintenance costs. Ideal for harsh and hazardous motor control enviro
Description
CLAMPED EBMX1 G SERIES BR 15-100A
extra long description
CRS-H EBMX1B-W CLAMPED EBMX1 G SERI
Product Type
Clamped EBMX1 G Series BRKR Empty Encl
Long Description
Eaton Crouse-Hinds series clamped EBMXB circuit breaker enclosure, 15A through 100A, Without circuit breaker, Copper-free aluminum, Size 1 enclosure
Special Features
Enclosure only
Additional Information
dimensions
15.9800 IN X 12.8600 IN X 22.1100 IN
trip range
A
frame
Eaton G Series
Trip Type
Thermal Mag, Electronic
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EBMX1B-W
GTIN
00662276606074
UPC
662276606074
Taxonomies, Classifications, and Categories
Type
Circuit Breaker Enclosure
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
80
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-50C to +60C
Frequency Rating
60 Hz
standard
Breaker
Enclosure
Class I, Div 1; NEMA 4X
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions
NEMA 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat