E10161706 - Blu DBL S/S Male RCPT

Eaton

  • $122.34 (Each)
  • $122.34 (Each)
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
E10161706
Manufacturer
Eaton
Manufacturer's Part Number
E1016-1706
Description
Blu DBL S/S Male RCPT
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Blue, Double Set Screw, Male, Thermoplastic Elastomer (Tpe), 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275128997 / 00662275128997
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.34 (Each)
Resources
Images
 
 
E10161706 - Small Image
 
E10161706 - Large Image
 
E10161706 - Large Image
 
E10161706 - Large Image
Attachments
 
 
E10161706 - Specification Sheet
Brochures
 
 
E10161706 - Brochure
Other Links
 
 
E10161706 - Other
 
E10161706 - Other
 
E10161706 - Other
 
E10161706 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2 To 4/0 AWG
amperage rating
400
Voltage Rating
600 VAC/VDC
connection
Double Set Screw
insulation
TPE
Dimensions and Weight
Height
2.25
Width
2.25
Descriptions
Product Type
E1016 M R DSS No 2 to 4/0 BL
Description
BLU DBL S/S MALE RCPT
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, Blue, Double set screw, Male, Thermoplastic elastomer (TPE), 600 Vac/dc
Special Features
Male Double Set Screw Receptacles
extra long description
CRS-H E1016-1706 E1016 M R DSS NO 2
Additional Information
dimensions
4.2500 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-1706
GTIN
00662275128997
UPC
662275128997
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Insulated receptacle
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E10161706.
Jump To:

Cross Referenced

These items are similar to E10161706 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E10161706 Eaton Crouse-Hinds 00662275128997
E1016-1706K Eaton Wiring Devices n/a
HBLMRBL Hubbell Wiring Device-Kellems 00783585112947
16R21-B Leviton 00078477023044
CLS40MRB-D Marinco n/a

* All prices subject to change.

Begin Live Chat