CPR25 - 1-1/2" Rigid Coupling Threadless

Eaton

  • $48.76 (Each)
  • $48.76 (Each)

  • $243.78 (Per 5)

  • $4,875.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CPR25
Manufacturer
Eaton
Manufacturer's Part Number
CPR25
Description
1-1/2" Rigid Coupling Threadless
Threadless Coupling, 1-1/2 In Trade Size, CPR Model, Straight, 124 LB/100
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122254 / 00784564122254
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.76 (Each)
Carton
$243.78 (Per 5)
Resources
Tech Bulletins
 
 
CPR25 - Tech Bulletin
Attachments
 
 
CPR25 - Specification Sheet
Images
 
 
CPR25 - Small Image
 
CPR25 - Large Image
 
CPR25 - Large Image
Features
Shape
Straight
Material
Malleable Iron
Descriptions
Product Type
Threadless Coupling
Coupling
Long Description
Threadless Coupling, 1-1/2 in Trade Size, CPR Model, Straight, 124 lb/100
Short Description
Threadless Coupling, 1-1/2 in, Malleable Iron
Special Features
Concrete Tight;Threadless
Description
1-1/2" RIGID COUPLING THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST CPR25 1 1/2 RGD CMP CPL
Additional Information
for use with
Metallic Rigid and IMC Conduit
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
package quantity
5 PK
Made in USA
yes
dimensions
2.6900 IN X 2.6300 IN X 2.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR25
Model
CPR
GTIN
00784564122254
UPC
784564122254
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression coupling
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
124 lb/100
Weight per each
1.02
Carton
5
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard
UL 514B, CUL
You must have an account to view stock levels
These alternate items can be purchased instead of CPR25.
Jump To:

Similar Items

Similar items are close alternatives to CPR25, though they may not be 100% alike.

1-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
  • Our Part #: 8520
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8520
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 2 ($146.81) · 10 ($734.05)
8520 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.41

Each

QTY:
Each
Add
1-1/2" Rigid Compression Couplings Steel Usa
  • Our Part #: NT2764
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NT2764
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($165.20)
NT2764 - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.04

Each

QTY:
Each
Add
Coupling, Trade Size: 1-1/2 In, Outside Diameter: 2.69 In, Length: 3.31 In, Flex...
  • Our Part #: NTCC150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NTCC-150
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($310.51) · 25 ($1,552.57)
NTCC150 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CPR25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR150 AFC Cable Systems 00077680285423
NTCC-150 Appleton Electric 00781381638401
3104 Bridgeport Fittings 00781747031044
CPR25 Eaton Crouse-Hinds 00784564122254
RTC150 Garvin Industries 00785592409577
64015 Halex n/a
MNT-2764 Madison Electric 00784297546167
RTC-150 Orbit Industries 00835243031050
30-150 O-Z Gedney 00783126733204
984 Producto Electric Corp. 00785244198408
8520 Raco n/a
1826 Raco 00050169018262
NTCC-150 Sepco 00785994144175
HK405 Thomas & Betts 00785991415124
8520 Thomas & Betts 00786210085203
HK-405 Thomas & Betts Conduit n/a
255 Topaz 00751338121805
255M Topaz 00751338855328

* All prices subject to change.