CGB499SA - 1-1/4" Alu NPT Cable Gland (1.0-1.188)

Eaton

  • $88.65 (Each)
  • $88.65 (Each)

  • $443.25 (Per 5)
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
CGB499SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB499 SA
Description
1-1/4" Alu NPT Cable Gland (1.0-1.188)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 1.000-1.188", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 1-1/4" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274189055 / 00782274189055
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.65 (Each)
Standard Packaging
$443.25 (Per 5)
Resources
Images
 
 
CGB499SA - Small Image
 
CGB499SA - Large Image
Attachments
 
 
CGB499SA - Specification Sheet
Brochures
 
 
CGB499SA - Brochure
Tech Bulletins
 
 
CGB499SA - Tech Bulletin
Other Links
 
 
CGB499SA - Other
 
CGB499SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Descriptions
Description
1-1/4" ALU NPT CABLE GLAND (1.0-1.188)
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 1.000-1.188", Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 1-1/4" NPT
Special Features
Non-Armored Gland
Product Type
1 1/4 Al Cab FTG
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB499 SA 1 1/4 AL CAB FTG
Additional Information
dimensions
3.1400 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Manufacturers Part Number
CGB499 SA
Brand
Eaton
GTIN
00782274189055
UPC
782274189055
Taxonomies, Classifications, and Categories
Type
Cable gland
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.52
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat