BG48SA - 1" to 1-1/4" Alu BLNK MGL CVR

Eaton

  • $126.08 (Each)
  • $126.08 (Each)

  • $630.40 (Per 5)
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
BG48SA
Manufacturer
Eaton
Manufacturer's Part Number
BG48 SA
Description
1" to 1-1/4" Alu BLNK MGL CVR
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Copper-Free Aluminum, Round Neoprene Gasket, 1" or 1-1/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274126876 / 00782274126876
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.08 (Each)
Standard Packaging
$630.40 (Per 5)
Resources
Images
 
 
BG48SA - Small Image
 
BG48SA - Large Image
 
BG48SA - Large Image
 
BG48SA - Large Image
 
BG48SA - Large Image
Attachments
 
 
BG48SA - Specification Sheet
Tech Bulletins
 
 
BG48SA - Tech Bulletin
Other Links
 
 
BG48SA - Other
 
BG48SA - Other
 
BG48SA - Other
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
CRS-H BG48 SA 1 OR 1 1/4 CST AL MOG
Description
1" TO 1-1/4" ALU BLNK MGL CVR
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Product Type
1 or 1 1/4 CST Al Mogul CVR/Gask
Long Description
Eaton Crouse-Hinds series Condulet B mogul blank cover, Copper-free aluminum, Round neoprene gasket, 1" or 1-1/4"
Additional Information
dimensions
2.1900 IN X 1.4600 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
BG48 SA
GTIN
00782274126876
UPC
782274126876
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Mogul blank cover
Packaging
Weight per each
0.59
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG48SA.
Jump To:

Cross Referenced

These items are similar to BG48SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BKGL125A Appleton Electric 00781381517195
BKGC125A Appleton Electric 00781381517218
BKG100A Appleton Electric 00781381517188
BG48SA Eaton Crouse-Hinds 00782274126876
MKGC125A O-Z Gedney 00783126101713
MKGL125A O-Z Gedney 00783126101874
MKG100A O-Z Gedney 00783126101706

* All prices subject to change.

Begin Live Chat