227459280 - Rec32

Eaton

  • $42.22 (Each)
  • $42.22 (Each)
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
227459280
Manufacturer
Eaton
Manufacturer's Part Number
REC32
Description
Rec32
Eaton Crouse-Hinds Series Rec Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 3/4" NPT, Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274592800 / 00782274592800
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.22 (Each)
Resources
Tech Bulletins
 
 
227459280 - Tech Bulletin
Attachments
 
 
227459280 - Specification Sheet
Images
 
 
227459280 - Small Image
 
227459280 - Large Image
 
227459280 - Large Image
Other Links
 
 
227459280 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Descriptions
Long Description
Eaton Crouse-Hinds series REC reducer, Rigid/IMC, End 1: 1" NPT, End 2: 3/4" NPT, Steel
Product Type
1 LRG 3/4 SM Reducing Adpt
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Description
REC32
extra long description
CRS-H REC32 1 LRG 3/4 SM REDUCING A
Additional Information
dimensions
1.5600 IN X 1.9400 IN X 1.5600 IN
Manufacturer Information
Manufacturers Part Number
REC32
Brand
Eaton
GTIN
00782274592800
UPC
782274592800
Taxonomies, Classifications, and Categories
Type
REDUCER
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Availability
Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 227459280.
Jump To:

Cross Referenced

These items are similar to 227459280 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR10075 Appleton Electric 00781381758314
REC32 Eaton Crouse-Hinds 00782274592800
REC32SA Eaton Crouse-Hinds 00782274747170
REC-1007S O-Z Gedney 00783126470024
REC32TB Thomas & Betts 00786210058641

* All prices subject to change.

Begin Live Chat