S112SB560BWNFB - 60" SB Super Pro 112 Fan W 18W Led Light Kit

Craftmade

  • Special Order Item
  • $0.00 (Each)
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
S112SB560BWNFB
Manufacturer
Craftmade
Manufacturer's Part Number
S112SB5-60BWNFB
Description
60" SB Super Pro 112 Fan W 18W Led Light Kit
The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Craftmade Super Pro 60" Ceiling Fan With Dimmable Slim Led Disk Light Kit Featuring A Clean Motor, Updated Straight Blade Arms and Canopy Is Built For Performance. The Dual Mount, Heavy-Duty, 3-Speed, Reversible Fan Includes Custom 60" Reversible Blades and Wall Control. Optional Remote Controls Are Available.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881220440 / 00647881220440
Weight per unit
23.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S112SB560BWNFB - Small Image
 
S112SB560BWNFB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Brass
Style
Transitional
Descriptions
Description
60" SB SUPER PRO 112 FAN W 18W LED LIGHT KIT
Product Type
60"Ceiling Fan
Long Description
The ideal combination of excellent performance, exceptional value and timeless style, the Craftmade Super Pro 60" ceiling fan with dimmable Slim LED Disk Light Kit featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, heavy-duty, 3-speed, reversible fan includes custom 60" reversible blades and wall control. Optional remote controls are available.
Additional Information
Voltage
120.00
Category
Fans
Safety Rating
Indoor
bulb type
LED
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
S112SB5-60BWNFB
GTIN
00647881220440
UPC
647881220440
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Fans
Packaging
Weight per each
23.04