FL3K3 - 3A Eei-Nema Type K Fuse Link Removable Buttonhead

CPS

  • $15.92 (Each)
  • $15.92 (Each)

  • $238.80 (Per 15)

  • $398.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FL3K3
Manufacturer's Part Number
FL3K3
Description
3A Eei-Nema Type K Fuse Link Removable Buttonhead
Fuse Link, Edison, Type K, 3A, RB, 23IN L
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712145916 / 00051712145916
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.92 (Each)
Carton
$398.00 (Per 25)
Standard Packaging
$238.80 (Per 15)
Resources
Images
 
 
FL3K3 - Small Image
 
FL3K3 - Large Image
Attachments
 
 
FL3K3 - Specification Sheet
Features
Voltage Rating
27 Kilovolt
Current Rating
3 Amp
Characteristics
FAST ACTING
Dimensions and Weight
Length
23 Inch
Descriptions
Product Type
Fuse
Description
3A EEI-NEMA TYPE K FUSE LINK REMOVABLE BUTTONHEAD
Long Description
FUSE, TYPE K TYPE; 23 INCH; 27 KILOVOLT VOLTAGE RATING; EEI-NEMA CUTOUT, UNIVERSAL TIN ELEMENT CUTOUT MOUNTING; 3 AMP CURRENT RATING; 25 PER STANDARD BOX STANDARD PACKAGE; REMOVABLE BUTTON HEAD CONSTRUCTION; FAST ACTING CHARACTERISTICS
extra long description
TYPE K; CONSTRUCTION NON REMOVABLE UNIVERSAL BUTTON HEAD; FAST ACTING CHARACTERISTICS; 27 KV; 3 AMPERE; OPEN/ENCLOSED CUTOUT MOUNTING; BUSSMANN[R] BRAND; FL3 MODEL
Additional Information
Diameter 0.75 Inch; Application Medium Voltage Fused Cutout; Applicable Standard IEC, IEEE
Construction
REMOVABLE BUTTON HEAD
Commodity Description
RENEWABLE & NON-RENEWABLE FUSES
Manufacturer Information
Manufacturers Part Number
FL3K3
Brand
EATON BUSSMANN
Model
FL
GTIN
00051712145916
UPC
051712145916
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TYPE K
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25 per Standard Box
Weight per each
0.1
Carton
25
Package
15
Uses, Certifications, and Standards
Mounting
EEI-NEMA Cutout, Universal Tin Element Cutout
You must have an account to view stock levels

* All prices subject to change.