SE00W24BK250 - 2/4 Seoow 600V Black Cord 250' Reel

Cables & Cords

  • $18.48 (Per Foot)
  • $18.48 (Per Foot)

  • $4,621.06 (Per 250 Feet)

  • $18,484.25 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W24BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55047303
Description
2/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 7 Strands, 17/0.0223 MM Core Strands, #2 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 60 A, Black, Green, Red, White, 4 Conductors, 250 FT Overall Length, 1.267 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 1.3289 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039720 / 00032886039720
Weight per unit
1.241 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$18.48 (Per Foot)
Reel
$4,621.06 (Per 250 Feet)
Resources
Images
 
 
SE00W24BK250 - Large Image
 
SE00W24BK250 - Small Image
 
SE00W24BK250 - Large Image
 
SE00W24BK250 - Video
Attachments
 
 
SE00W24BK250 - Specification Sheet
Other Links
 
 
SE00W24BK250 - Other
 
SE00W24BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 AWG
Current Rating
60 A
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;Red;White
Dimensions and Weight
Overall Length
250 ft
Descriptions
Description
2/4 SEOOW 600V BLACK CORD 250' REEL
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 7 Strands, 17/0.0223 mm Core Strands, #2 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 60 A, Black, Green, Red, White, 4 Conductors, 250 ft Overall Length, 1.267 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 1.3289 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
Portable Cord, 2/4 AWG, SEOOW, 1.267 in, Cut to Length
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SWC 55047303 2-119 CU 4/C BLACK/WHI
Additional Information
Solid/Strand
Stranded
Number of Strands
7
Core Strands
17/0.0223 mm
outside diameter
1.267 in
Insulation Thickness
0.05 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55047303
GTIN
00032886039720
UPC
032886039720
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight
1.3289 lb/ft
Weight per foot
1.241
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SE00W24BK250.
Jump To:

Similar Items

Similar items are close alternatives to SE00W24BK250, though they may not be 100% alike.

Portable Cord, Black, 2 Awg Conductor Size, Made In Usa, 4 - Conductors, 1000 FT...
  • Our Part #: SE00W24BK1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55047302
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($18,484.20) ·
SE00W24BK1000 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.48

Per Foot

QTY:
Feet
Add
Flexible Power Cable, Seoow Type; 1000 FT; 1000 Length In FT; 1.267 Inch Outer D...
  • Our Part #: SE00W24BKPCS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55808906
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($18.52) ·
SE00W24BKPCS - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.52

Per Foot

QTY:
Feet
Add
Portable Cord, Black, 2 Awg Conductor Size, Made In Usa, 4 - Conductors, Carton ...
  • Our Part #: S00W24BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 56092803
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($4,985.53) ·
S00W24BK - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.94

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat