SE00W164BK1000 - 16/4 Seoow 600V Black Cord 1000' Reel

Cables & Cords

  • $1.22 (Per Foot)
  • $1.22 (Per Foot)

  • $1,223.52 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
SE00W164BK1000
Manufacturer
Cables & Cords
Manufacturer's Part Number
55046402
Description
16/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 10 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 0.42 In Outside Diameter, 0.03 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.1 LB/FT
Slang Terms

Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886045936 / 00032886045936
Weight per unit
0.091 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.22 (Per Foot)
Reel
$1,223.52 (Per 1,000 Feet)
Resources
Images
 
 
SE00W164BK1000 - Large Image
 
SE00W164BK1000 - Small Image
 
SE00W164BK1000 - Large Image
 
SE00W164BK1000 - Video
Attachments
 
 
SE00W164BK1000 - Specification Sheet
Other Links
 
 
SE00W164BK1000 - Other
 
SE00W164BK1000 - Other
Features
Conductor Size
#16 AWG
Current Rating
10 A
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;Red;White
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
16/4 SEOOW 600V BLACK CORD 1000' REEL
extra long description
SWC 55046402 16-26 CU 4/C BLACK/WHI
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 10 A, Black, Green, Red, White, 4 Conductors, 1000 ft Overall Length, 0.42 in Outside Diameter, 0.03 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.1 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
250 ft Portable Cord, Stranded, 16/4 AWG SEOOW, 0.42 in
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
Additional Information
Solid/Strand
Stranded
Core Strands
26/30 mm
outside diameter
0.42 in
Insulation Thickness
0.03 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55046402
GTIN
00032886045936
UPC
032886045936
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight
0.1 lb/ft
Weight per foot
0.091
Carton
1000
You must have an account to view stock levels
These alternate items can be purchased instead of SE00W164BK1000.
Jump To:

Similar Items

Similar items are close alternatives to SE00W164BK1000, though they may not be 100% alike.

Portable Cord, Black, 16 Awg Conductor Size, Made In Usa, 4 - Conductors, Reel P...
  • Our Part #: SE00W164PCS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SE00W164PCS
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.22)
SE00W164PCS - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.22

Per Foot

QTY:
Feet
Add

* All prices subject to change.