R500311A - 16/4 Oas 1000' Reel

Cables & Cords

  • $0.60 (Per Foot)
  • $0.60 (Per Foot)

  • $596.70 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Quick Specs
Catalog Number
R500311A
Manufacturer
Cables & Cords
Manufacturer's Part Number
R50031-1A
Description
16/4 Oas 1000' Reel
"Wire, 16/4C STR BC Oas CMR/CL3R Gray" 1000 FT
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886883033 / 00032886883033
Weight per unit
0.051 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.60 (Per Foot)
Carton
$596.70 (Per 1,000 Feet)
Resources
Images
 
 
R500311A - Large Image
Attachments
 
 
R500311A - Specification Sheet
Other Links
 
 
R500311A - Other
Features
Conductor Size
16
Voltage Rating
300
Number of Conductors
4
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Description
16/4 OAS 1000' REEL
Product Type
Sy 16/4STRCU Oas CMR/CL3R Gy 1000R
extra long description
SWC R50031-1A SY 16/4STRCU OAS CMR/
Long Description
"WIRE, 16/4C STR BC OAS CMR/CL3R GRAY" 1000 FT
Construction
CABLE
Special Features
CL3R
Additional Information
outside diameter
0.212
strands
19
Resistance
4.35
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R50031-1A
GTIN
00032886883033
UPC
032886883033
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CMR
Packaging
Weight
49
Weight per foot
0.051
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
You must have an account to view stock levels
These alternate items can be purchased instead of R500311A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of R500311A.

Bare Copper Wire, 4 Conductors, #16 Awg Conductor Size, 300 V, 19/0.0117 MM Core...
  • Our Part #: 952300609
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 57573502
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($596.70)
952300609 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.60

Per Foot

QTY:
Feet
Add

* All prices subject to change.