P200351B - 22/4C STR BC NS TWSTR CMP/CL3P

Cables & Cords

  • $0.18 (Per Foot)
  • $0.18 (Per Foot)

  • $182.58 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P200351B
Manufacturer
Cables & Cords
Manufacturer's Part Number
P20035-1B
Description
22/4C STR BC NS TWSTR CMP/CL3P
22 Awg 4/C Stranded Unshielded CMP/CL3P/FPLP Cable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886881633 / 00032886881633
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.18 (Per Foot)
Carton
$0.18 (Per Foot)
Resources
Images
 
 
P200351B - Large Image
Attachments
 
 
P200351B - Specification Sheet
Other Links
 
 
P200351B - Other
 
P200351B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
22
Voltage Rating
300
Number of Conductors
4
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
LS-PVC
Jacket Material
LS-PVC
Color
White
Dimensions and Weight
Length
1000
Descriptions
Description
22/4C STR BC NS TWSTR CMP/CL3P
extra long description
SWC P20035-1B 22 AWG 4/C STRANDED U
Product Type
22 Awg 4/C Stranded Unshielded CMP/CL3P/FPLP Cable
Long Description
22 AWG 4/C STRANDED UNSHIELDED CMP/CL3P/FPLP CABLE
Construction
CABLE
Special Features
CL3P
Additional Information
outside diameter
0.146
Resistance
17.5
strands
7
core
UNSHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
P20035-1B
GTIN
00032886881633
UPC
032886881633
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CMP
Packaging
Weight
15
Weight per foot
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
75
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P200351B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of P200351B.

22/4C STR BC NS TWSTR CMP/CL3P
  • Our Part #: P200351B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.18) ·
P200351B - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.18

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat