THHN12STRDCP2000 - THHN 12 STR Red 2000' CP

Copper

  • $406.80 (Per 2,000 Feet)
  • $0.20 (Per Foot)

  • $203.40 (Per 1,000 Feet)

  • $406.80 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN12STRDCP2000
Manufacturer
Copper
Manufacturer's Part Number
58019805
Description
THHN 12 STR Red 2000' CP
THHN 12 STR Cu RD 2000C
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912290 / 00032886912290
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.20 (Per Foot)
Carton
$406.80 (Per 2,000 Feet)
Resources
Other Links
 
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
 
THHN12STRDCP2000 - Other
Images
 
 
THHN12STRDCP2000 - Video
 
THHN12STRDCP2000 - Large Image
 
THHN12STRDCP2000 - Large Image
 
THHN12STRDCP2000 - Large Image
 
THHN12STRDCP2000 - Large Image
 
THHN12STRDCP2000 - Large Image
 
THHN12STRDCP2000 - Large Image
 
THHN12STRDCP2000 - Large Image
 
THHN12STRDCP2000 - Large Image
 
THHN12STRDCP2000 - Small Image
 
THHN12STRDCP2000 - Large Image
Attachments
 
 
THHN12STRDCP2000 - Specification Sheet
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2000
Descriptions
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Product Type
THHN 12 STR Cu RD 2000C
extra long description
SWC 58019805 THHN 12 Str Cu Rd 2000
Description
THHN 12 STR RED 2000' CP
Long Description
THHN 12 STR CU RD 2000C
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58019805
GTIN
00032886912290
UPC
032886912290
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per foot
0.024
Carton
2000
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels
These alternate items can be purchased instead of THHN12STRDCP2000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of THHN12STRDCP2000.

THHN 12 STR Cu RD 2000C
  • Our Part #: 58019805
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 58019805
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,000 Feet ($406.80)
58019805 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.20

Per Foot

QTY:
Feet
Add

* All prices subject to change.