SLD606830WHJB - *Delisted* 6" Solid State Led Retrof

Halo

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606830WHJB
Manufacturer
Halo
Manufacturer's Part Number
SLD606830WHJB
Description
*Delisted* 6" Solid State Led Retrof
"00080083705993|0080083|080083705993|08008370599|70599|SLD606830WHJB|6"" Surface Led DWNLT, Ic, 830, J Box Only|Cooper Lighting SLD606830WHJB|Cooperlighting SLD606830WHJB|Eaton / Cooper Lighting SLD606830WHJB|Eaton Cooper Lighting SLD606830WHJB|Eeton Cooper Lighting SLD606830WHJB|Halo - Cooper Lighting SLD606830WHJB|Halo SLD606830WHJB"
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Surface General Purpose Li Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083705993 / 00080083705993
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD606830WHJB - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.102 (at 120V)
Wattage
12 W
Voltage Rating
120
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Dimensions and Weight
Height
3
Length
9.05 in
Width
9.4
Descriptions
Product Type
6" Surface Led DWNLT, Ic, 830, J Box Only
extra long description
ETNCL-CAN SLD606830WHJB 6" SURFACE
Long Description
"00080083705993|0080083|080083705993|08008370599|70599|SLD606830WHJB|6"" SURFACE LED DWNLT,IC,830,J BOX ONLY|Cooper Lighting SLD606830WHJB|CooperLighting SLD606830WHJB|Eaton / Cooper Lighting SLD606830WHJB|Eaton Cooper Lighting SLD606830WHJB|Eeton Cooper Lighting SLD606830WHJB|HALO - COOPER LIGHTING SLD606830WHJB|Halo SLD606830WHJB"
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Description
*DELISTED* 6" SOLID STATE LED RETROF
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD606830WHJB
sub brand
SLD6xJB LED
GTIN
00080083705993
UPC
080083705993
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SLD6 LED
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.25
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24
Mounting
Flushmount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat