RA5606930NFLWH - Cli Ra5606930nflwh

Halo

  • $92.72 (Each)
  • $92.72 (Each)
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
RA5606930NFLWH
Manufacturer
Halo
Manufacturer's Part Number
RA5606930NFLWH
Description
Cli Ra5606930nflwh
5"/6" Led Adjustable Gimbal, 90CRI, 3000K, White, Narrow Flood
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083693320 / 00080083693320
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.72 (Each)
Resources
Images
 
 
RA5606930NFLWH - Large Image
 
RA5606930NFLWH - Large Image
Attachments
 
 
RA5606930NFLWH - Specification Sheet
Brochures
 
 
RA5606930NFLWH - Brochure
Other Links
 
 
RA5606930NFLWH - Other
 
RA5606930NFLWH - Other
 
RA5606930NFLWH - Other
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
5/6" Led Adj WH Baffle 90CRI 3000K NFL
Description
CLI RA5606930NFLWH
Long Description
5"/6" LED Adjustable Gimbal, 90CRI, 3000K, White, Narrow Flood
Special Features
Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation
extra long description
CLS RA5606930NFLWH 5/6" LED ADJ WH
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RA5606930NFLWH
GTIN
00080083693320
UPC
080083693320
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RA56 LED Retrofit Module
Packaging
Weight per each
2.02
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;IP54 Rated;ENERGY STAR Qualified;IECC Compliant;California Title 24;Washington State Energy Code;NY ECCC Compliant;RoHS Compliant;EMI/RFI per FCC 47CFR Part 15 B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat