PRL2X3225X42AS - PRL2X Interior No TFL 480Y/277 3P 4W 225A 42 CKT A

Eaton

  • $370.29 (Each)
  • $370.29 (Each)
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
PRL2X3225X42AS
Manufacturer
Eaton
Manufacturer's Part Number
PRL2X3225X42AS
Description
PRL2X Interior No TFL 480Y/277 3P 4W 225A 42 CKT A
Eaton PRL2X Int. 480/277 3P 4W 225A 42 CKT Al Bus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689363338 / 00786689363338
Weight per unit
109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$370.29 (Each)
Resources
Images
 
 
PRL2X3225X42AS - Large Image
 
PRL2X3225X42AS - Large Image
 
PRL2X3225X42AS - Video
Brochures
 
 
PRL2X3225X42AS - Brochure
Other Links
 
 
PRL2X3225X42AS - Other
Attachments
 
 
PRL2X3225X42AS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225 A
Descriptions
Long Description
Eaton PRL2X INT. 480/277 3P 4W 225A 42 CKT AL BUS
Description
PRL2X INTERIOR NO TFL 480Y/277 3P 4W 225A 42 CKT A
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
PRL2X 480/277 3P4W 225A 42CKT Al Bus
extra long description
ETN PRL2X3225X42AS PRL2X 480/277 3P
Additional Information
dimensions
43.7500 IN X 18.2500 IN X 6.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL2X3225X42AS
GTIN
00786689363338
UPC
786689363338
Taxonomies, Classifications, and Categories
Type
PRL2X Panelboard
Category Description
PANELBOARD BOXES & INTERIORS
Packaging
Weight per each
109
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRL2X3225X42AS.
Jump To:

Similar Items

Similar items are close alternatives to PRL2X3225X42AS, though they may not be 100% alike.

Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 225A, ...
  • Our Part #: PRL2A3225X42AS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRL2A3225X42AS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($324.38) ·
PRL2A3225X42AS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$324.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat