PRL1X3400X42AS - PRL1X Interior No TFL 208Y/120 3P 4W 400A 42 CKT A

Eaton

  • $452.55 (Each)
  • $452.55 (Each)
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
PRL1X3400X42AS
Manufacturer
Eaton
Manufacturer's Part Number
PRL1X3400X42AS
Description
PRL1X Interior No TFL 208Y/120 3P 4W 400A 42 CKT A
Eaton PRL1X Interior No TFL 120/208 3P 4W 400A 42 CKT Al Bus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689363420 / 00786689363420
Weight per unit
118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$452.55 (Each)
Resources
Images
 
 
PRL1X3400X42AS - Large Image
 
PRL1X3400X42AS - Large Image
 
PRL1X3400X42AS - Video
Brochures
 
 
PRL1X3400X42AS - Brochure
Other Links
 
 
PRL1X3400X42AS - Other
Attachments
 
 
PRL1X3400X42AS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400A
Descriptions
Description
PRL1X INTERIOR NO TFL 208Y/120 3P 4W 400A 42 CKT A
Product Type
PRL1X 208/120 3P4W 400A 42CKT Al Bus
extra long description
ETN PRL1X3400X42AS PRL1X 208/120 3P
Long Description
Eaton PRL1X INTERIOR NO TFL 120/208 3P 4W 400A 42 CKT AL BUS
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
dimensions
46.0000 IN X 15.0000 IN X 6.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL1X3400X42AS
GTIN
00786689363420
UPC
786689363420
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1X Panelboard
Packaging
Weight per each
118
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat