PRL1X1225X42CS - PRL1X Interior No TFL 120/240 1P 3W 225A 42 CKT Cu

Eaton

  • $470.04 (Each)
  • $470.04 (Each)
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
PRL1X1225X42CS
Manufacturer
Eaton
Manufacturer's Part Number
PRL1X1225X42CS
Description
PRL1X Interior No TFL 120/240 1P 3W 225A 42 CKT Cu
Eaton PRL1X Interior No TFL 120/240 1P 3W 225A 42 CKT Cu Bus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689362973 / 00786689362973
Weight per unit
109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$470.04 (Each)
Resources
Images
 
 
PRL1X1225X42CS - Large Image
 
PRL1X1225X42CS - Large Image
 
PRL1X1225X42CS - Large Image
 
PRL1X1225X42CS - Large Image
 
PRL1X1225X42CS - Video
Other Links
 
 
PRL1X1225X42CS - Other
 
PRL1X1225X42CS - Other
 
PRL1X1225X42CS - Other
Brochures
 
 
PRL1X1225X42CS - Brochure
Attachments
 
 
PRL1X1225X42CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225 A
Descriptions
Long Description
Eaton PRL1X INTERIOR NO TFL 120/240 1P 3W 225A 42 CKT CU BUS
Description
PRL1X INTERIOR NO TFL 120/240 1P 3W 225A 42 CKT CU
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
PRL1X No TFL 120/240 1P 3W 225A 42CKT Cu
extra long description
ETN PRL1X1225X42CS PRL1X NO TFL 120
Additional Information
dimensions
43.5000 IN X 18.5000 IN X 6.2500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL1X1225X42CS
GTIN
00786689362973
UPC
786689362973
Taxonomies, Classifications, and Categories
Type
PRL1X Panelboard
Category Description
PANELBOARD BOXES & INTERIORS
Packaging
Weight per each
109
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRL1X1225X42CS.
Jump To:

Similar Items

Similar items are close alternatives to PRL1X1225X42CS, though they may not be 100% alike.

PRL1A Interior No TFL 120/240V 1PH 3W 225A 42 Circuit Cu Bus
  • Our Part #: PRL1A1225X42CS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRL1A1225X42CS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($416.43) ·
PRL1A1225X42CS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$416.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat