UASTS131C226CH - Instrument Rated Socket 20AS 13 Term

Eaton

  • $1913.94 (Each)
  • $1,913.94 (Each)
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
UASTS131C226CH
Manufacturer
Eaton
Manufacturer's Part Number
UASTS131C226CH
Description
Instrument Rated Socket 20AS 13 Term
Eaton Meter Socket, Instrument Rated Socket, 20A, Over/Under, 3-5/16 Inch Hub Cover Plate, 13-Jaw, 3-PH, Factory Wired Test Switch, GND Conn (#14-#2 Cu), Al, Triplex, 4-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685216409 / 00786685216409
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,913.94 (Each)
Resources
Tech Bulletins
 
 
UASTS131C226CH - Tech Bulletin
Images
 
 
UASTS131C226CH - Large Image
 
UASTS131C226CH - Large Image
 
UASTS131C226CH - Large Image
 
UASTS131C226CH - Large Image
 
UASTS131C226CH - Large Image
 
UASTS131C226CH - Large Image
Other Links
 
 
UASTS131C226CH - Other
 
UASTS131C226CH - Other
 
UASTS131C226CH - Other
 
UASTS131C226CH - Other
 
UASTS131C226CH - Other
 
UASTS131C226CH - Other
Brochures
 
 
UASTS131C226CH - Brochure
Attachments
 
 
UASTS131C226CH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
12
Height
20
Length
4.35
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
INSTRUMENT RATED SOCKET 20AS 13 TERM
Product Type
MTRSKT, 20A, Ringless, 13-Jaw, Oh/Ug
extra long description
ETN UASTS131C226CH MtrSkt,20A,Ringl
Long Description
Eaton meter socket, Instrument rated socket, 20A, Over/under, 3-5/16 inch hub cover plate, 13-jaw, 3-ph, Factory wired test switch, Gnd conn (#14-#2 Cu), Al, Triplex, 4-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Manufacturers Part Number
UASTS131C226CH
Brand
Eaton
GTIN
00786685216409
UPC
786685216409
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat