CH50SPAST - Spa Panel 4 CKT 2P 50A Gfci Factory Install GF Sel

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH50SPAST
Manufacturer
Eaton
Manufacturer's Part Number
CH50SPAST
Description
Spa Panel 4 CKT 2P 50A Gfci Factory Install GF Sel
Eaton CH 3/4 In Spa Panel, CH Spa Panel-Quick Pro, 50 Circuits, Single-Phase, Three-Wire, 50 A, #14-1/10 Awg At Cu/Al At 60/75° Wire, Ground Fault Self-Test Feature
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121101 - Load centers
UPC/GTIN
786685969893 / 00786685969893
Weight per unit
8.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
CH50SPAST - Specification Sheet
Images
 
 
CH50SPAST - Small Image
 
CH50SPAST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
50
Wattage
Two-pole
Dimensions and Weight
Depth
3.1300
Size
5R
Height
4.5000
Width
4.5000
Descriptions
Description
SPA PANEL 4 CKT 2P 50A GFCI FACTORY INSTALL GF SEL
Product Type
Eaton CH 3/4 In Spa Panel
Features
Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device.
Long Description
Eaton CH 3/4 in Spa Panel, CH Spa panel-quick pro, 50 circuits, single-phase, three-wire, 50 A, #14-1/10 AWG at Cu/Al at 60/75° wire, ground fault self-test feature
extra long description
ETN CH50SPAST Eaton CH 3/4 in Spa P
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH50SPAST
GTIN
00786685969893
UPC
786685969893
Taxonomies, Classifications, and Categories
Type
Spa Panel
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Status
Inactive
Packaging
Weight per each
8.22
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat