CH42B225K - 42C 225A 1PH MB Loadcenter

Eaton

  • $640.32 (Each)
  • $640.32 (Each)
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
CH42B225K
Manufacturer
Eaton
Manufacturer's Part Number
CH42B225K
Description
42C 225A 1PH MB Loadcenter
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 26.3 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114227473 / 00782114227473
Weight per unit
26.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$640.32 (Each)
Resources
Images
 
 
CH42B225K - Large Image
 
CH42B225K - Large Image
 
CH42B225K - Large Image
 
CH42B225K - Large Image
 
CH42B225K - Large Image
 
CH42B225K - Small Image
 
CH42B225K - Large Image
 
CH42B225K - Large Image
 
CH42B225K - Large Image
Installation Sheets
 
 
CH42B225K - Installation Sheet
Attachments
 
 
CH42B225K - Specification Sheet
 
CH42B225K - Specification Sheet
Brochures
 
 
CH42B225K - Brochure
Other Links
 
 
CH42B225K - Other
 
CH42B225K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/240 V ac
Wire Size
#2 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1
Cover Type
Ch8kf-combination, ch8ks-surface
amperage rating
225
Material, Color, and Finish
Bus Material
Copper
Color
Full Wattage
Style
Light Commercial, Residential, Restroom
material composition
Not Applicable
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Descriptions
Description
42C 225A 1PH MB LOADCENTER
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 37 in Overall Height, 26.3 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 42, 225 A, NEMA 3R
Special Features
Standard In
extra long description
ETN CH42B225K CH 3/4-inch main load
Additional Information
number of spaces
42
Number of Circuits
42
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
37 in;939.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
class
1.0000 IN X 1.0000 IN X 2.2300 IN
dimensions
37.0000 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42B225K
sub brand
Light Commercial, Residential, Restroom
series
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
GTIN
00782114227473
UPC
782114227473
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
26.3 lb
Weight per each
26.3
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH42B225K.
Jump To:

Similar Items

Similar items are close alternatives to CH42B225K, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 225 A, X7, Copper, X7, Nem...
  • Our Part #: CHP42B225X7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP42B225X7
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($611.51) ·
CHP42B225X7 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$611.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH42B225K but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH42B225K Eaton 00782114227473
QO142M225 Schneider Electric 00785901374176
P4260B1225CU Siemens 00040892650587

* All prices subject to change.

Begin Live Chat