CH42B200R - 1PH/CH Loadcenter 200A 25KAICMCB 42 Cir. Cu Bus Ne

Eaton

  • $1544.21 (Each)
  • $1,544.21 (Each)
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
CH42B200R
Manufacturer
Eaton
Manufacturer's Part Number
CH42B200R
Description
1PH/CH Loadcenter 200A 25KAICMCB 42 Cir. Cu Bus Ne
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 42 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098227 / 00782113098227
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,544.21 (Each)
Resources
Other Links
 
 
CH42B200R - Other
 
CH42B200R - Other
 
CH42B200R - Other
Attachments
 
 
CH42B200R - Specification Sheet
Images
 
 
CH42B200R - Large Image
 
CH42B200R - Large Image
 
CH42B200R - Large Image
 
CH42B200R - Video
Brochures
 
 
CH42B200R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#2 AWG to 300 kcmil
Material
Metallic
Current Rating
200 A
Voltage Rating
120/240 V ac
interrupt rating
25 kAIC
Phase
1
amperage rating
200
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
37
Height
5.19
Size
K
Descriptions
Special Features
Standard In
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 37 in Overall Height, 42 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 42, 200 A, NEMA 3R
Description
1PH/CH LOADCENTER 200A 25KAICMCB 42 CIR. CU BUS NE
extra long description
ETN CH42B200R Eaton CH main breaker
Additional Information
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
37 in;939.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Number of Circuits
42
media
Yes
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42B200R
GTIN
00782113098227
UPC
782113098227
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight
42 lb
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH42B200R.
Jump To:

Similar Items

Similar items are close alternatives to CH42B200R, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 200 A, X7, Copp...
  • Our Part #: CHP42B200R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP42B200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($331.38) ·
CHP42B200R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$331.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH42B200R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH42B200R Eaton 00782113098227
TM4020RCU GENERAL ELECTRIC 00783164113167
5F702 WW GRAINGER n/a
QO140M200RB Schneider Electric 00785901868132
PW4040B1200CU Siemens 00040892650808
Q150 Siemens 00783643148239
W4040B1200CU Siemens n/a
W4040MB1200CU Siemens n/a

* All prices subject to change.

Begin Live Chat