CH30B100R - 1PH/CH Loadcenter 100A 10KAIC MCB 30 Cir. Cu Bus N

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH30B100R
Manufacturer
Eaton
Manufacturer's Part Number
CH30B100R
Description
1PH/CH Loadcenter 100A 10KAIC MCB 30 Cir. Cu Bus N
Eaton CH Main Breaker Loadcenters, Standard, Main Breaker, 100 A, D, Copper, Nema 3R, Metallic, 10 Kaic, CH, 30, 30, Three-Wire, Single-Phase, #6-1/0 Awg, Overhead, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097824 / 00782113097824
Weight per unit
34.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH30B100R - Large Image
 
CH30B100R - Large Image
 
CH30B100R - Small Image
 
CH30B100R - Large Image
 
CH30B100R - Large Image
 
CH30B100R - Large Image
Attachments
 
 
CH30B100R - Specification Sheet
Other Links
 
 
CH30B100R - Other
 
CH30B100R - Other
 
CH30B100R - Other
 
CH30B100R - Other
 
CH30B100R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
amperage rating
100 A
Voltage Rating
120/240 V
Phase
Single-phase
Dimensions and Weight
Size
D
Width
14.31
Depth
29.13
Height
5.19
Descriptions
Product Type
Eaton CH Main Breaker Loadcenter
Description
1PH/CH LOADCENTER 100A 10KAIC MCB 30 CIR. CU BUS N
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main breaker loadcenters,Standard,Main breaker,100 A,D,Copper,NEMA 3R,Metallic,10 kAIC,CH,30,30,Three-wire,Single-phase,#6-1/0 AWG,Overhead,120/240 V
Special Features
Standard
extra long description
ETN CH30B100R Eaton CH main breaker
Additional Information
dimensions
29.1300 IN X 14.3100 IN X 5.1900 IN
number of spaces
30
Manufacturer Information
Manufacturers Part Number
CH30B100R
Brand
Eaton
GTIN
00782113097824
UPC
782113097824
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight per each
34.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat