CH24L150R - 1PH/CH Loadcenter 150A Mlo 24 Cir. Cu Bus Nema 3R

Eaton

  • $542.14 (Each)
  • $542.14 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CH24L150R
Manufacturer
Eaton
Manufacturer's Part Number
CH24L150R
Description
1PH/CH Loadcenter 150A Mlo 24 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 150A, D, Copper, Nema 3R, Metallic, Overhead, CH, 24, 24, Three-Wire, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097725 / 00782113097725
Weight per unit
34.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$542.14 (Each)
Resources
Images
 
 
CH24L150R - Small Image
 
CH24L150R - Large Image
 
CH24L150R - Large Image
 
CH24L150R - Large Image
 
CH24L150R - Large Image
 
CH24L150R - Large Image
Attachments
 
 
CH24L150R - Specification Sheet
Other Links
 
 
CH24L150R - Other
 
CH24L150R - Other
 
CH24L150R - Other
 
CH24L150R - Other
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
150
Dimensions and Weight
Depth
21
Height
5.19
Size
D
Width
14.31
Descriptions
Description
1PH/CH LOADCENTER 150A MLO 24 CIR. CU BUS NEMA 3R
Product Type
Eaton CH Main Lug Loadcenter
extra long description
ETN CH24L150R Eaton CH main lug loa
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenters,Standard,Main lug only,150A,D,Copper,NEMA 3R,Metallic,Overhead,CH,24,24,Three-wire,Single-phase,120/240 V,#4 AWG-300 kcmil
Special Features
Standard
Additional Information
number of spaces
24
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24L150R
GTIN
00782113097725
UPC
782113097725
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
34.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 67,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of CH24L150R.
Jump To:

Similar Items

Similar items are close alternatives to CH24L150R, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 150A, X5, Copper, ...
  • Our Part #: CHP24L150R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP24L150R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($550.06)
CHP24L150R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$550.06

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.