CH20L125C - 20C 125A 1PH Mlo Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH20L125C
Manufacturer
Eaton
Manufacturer's Part Number
CH20L125C
Description
20C 125A 1PH Mlo Loadcenter
Main Lug Load Center, 20 Spaces, 20 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 13.3 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097572 / 00782113097572
Weight per unit
13.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH20L125C - Small Image
 
CH20L125C - Large Image
 
CH20L125C - Large Image
 
CH20L125C - Large Image
 
CH20L125C - Large Image
 
CH20L125C - Large Image
 
CH20L125C - Large Image
Attachments
 
 
CH20L125C - Specification Sheet
Other Links
 
 
CH20L125C - Other
 
CH20L125C - Other
 
CH20L125C - Other
 
CH20L125C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 2/0 AWG
Material
Metallic
Phase
1
amperage rating
125
interrupt rating
25
Cover Type
Ch8cf-combination, ch8cs-surface
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
29.13
Height
3.88
Size
C
Descriptions
Description
20C 125A 1PH MLO LOADCENTER
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 20/20 C, 125 A
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 20 Spaces, 20 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height, 13.3 lb
extra long description
ETN CH20L125C Eaton CH main lug loa
Additional Information
Number of Circuits
20
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
21 in;533.4 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
number of spaces
20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH20L125C
GTIN
00782113097572
UPC
782113097572
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight
13.3 lb
Weight per each
13.3
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH20L125C.
Jump To:

Similar Items

Similar items are close alternatives to CH20L125C, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Pon, CH, 125 A, X2, Copper, !, Nema 1 Indoor, Ste...
  • MFR Part #: CHP20L125X2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($291.06) ·
CHP20L125X2 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$291.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH20L125C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH20L125C Eaton 00782113097572
CUHCH20L125C Eaton n/a
5F672 WW GRAINGER n/a
QO120L125G Schneider Electric 00785901847854
P2020L1125CU Siemens 00040892633078

* All prices subject to change.

Begin Live Chat