CH127TB - 200A Safety Socket 7 Jaw 3 PH 4W Oh/Ug

Eaton

  • $2217.79 (Each)
  • $2,217.79 (Each)
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
CH127TB
Manufacturer
Eaton
Manufacturer's Part Number
CH127TB
Description
200A Safety Socket 7 Jaw 3 PH 4W Oh/Ug
Eaton Meter Socket, Individual Safety Socket, 200A, Overhead/Underground, Seven-Jaw, Three-Phase, #6-250 Kcmil, Four-Wire, Ring, 600V, #6 Awg-250 Kcmil
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116153565 / 00782116153565
Weight per unit
49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,217.79 (Each)
Resources
Attachments
 
 
CH127TB - Specification Sheet
Other Links
 
 
CH127TB - Other
 
CH127TB - Other
 
CH127TB - Other
 
CH127TB - Other
 
CH127TB - Other
 
CH127TB - Other
Brochures
 
 
CH127TB - Brochure
Images
 
 
CH127TB - Large Image
 
CH127TB - Large Image
 
CH127TB - Large Image
 
CH127TB - Small Image
 
CH127TB - Large Image
 
CH127TB - Large Image
 
CH127TB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Three-phase
Descriptions
Description
200A SAFETY SOCKET 7 JAW 3 PH 4W OH/UG
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, Individual safety socket, 200A, Overhead/underground, Seven-jaw, Three-phase, #6-250 kcmil, Four-wire, Ring, 600V, #6 AWG-250 kcmil
Product Type
200A Safety Socket, 7 Jaw, 3 PH, 4W, Oh/Ug
extra long description
ETN CH127TB 200A safety socket, 7 j
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
32.0000 IN X 15.0000 IN X 7.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH127TB
GTIN
00782116153565
UPC
782116153565
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
49
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat