ARP00027CH - Screw Sealing Ring For Single Meter Sockets

Eaton

  • $77.74 (Each)
  • $77.74 (Each)
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
ARP00027CH
Manufacturer
Eaton
Manufacturer's Part Number
ARP00027CH
Description
Screw Sealing Ring For Single Meter Sockets
Eaton Meter Socket Screw Sealing Ring, Screw Sealing Ring, Used With: Single Meter Sockets
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket & Metering Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116128044 / 00782116128044
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.74 (Each)
Resources
Images
 
 
ARP00027CH - Small Image
 
ARP00027CH - Large Image
 
ARP00027CH - Large Image
 
ARP00027CH - Large Image
Attachments
 
 
ARP00027CH - Specification Sheet
Brochures
 
 
ARP00027CH - Brochure
Other Links
 
 
ARP00027CH - Other
 
ARP00027CH - Other
 
ARP00027CH - Other
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
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
SCREW SEALING RING FOR SINGLE METER SOCKETS
Product Type
Screw Sealing Ring For SMS
extra long description
ETN ARP00027CH Screw Sealing Ring F
Long Description
Eaton meter socket screw sealing ring, Screw sealing ring, Used with: Single meter sockets
Additional Information
dimensions
7.7500 IN X 3.6800 IN X 10.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ARP00027CH
GTIN
00782116128044
UPC
782116128044
Taxonomies, Classifications, and Categories
Type
Meter socket accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat