A200M1CACD - SZ1 27A 600V Non Rev Starter - Freedom Series

Eaton

  • $2274.68 (Each)
  • $2,274.68 (Each)
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
A200M1CACD
Manufacturer
Eaton
Manufacturer's Part Number
A200M1CACD
Description
SZ1 27A 600V Non Rev Starter - Freedom Series
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120V/60 HZ or 110V/50 HZ Coil Voltage, 27A, 3-Pole, Size 1, 2 HP At 115V, 7-1/2 HP At 208, 240V, 10 HP At 480, 600V, A200 Series, Wired For Separate Control
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/GTIN
786678232461 / 00786678232461
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,274.68 (Each)
Resources
Images
 
 
A200M1CACD - Large Image
 
A200M1CACD - Large Image
 
A200M1CACD - Small Image
Attachments
 
 
A200M1CACD - Specification Sheet
Other Links
 
 
A200M1CACD - Other
 
A200M1CACD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
7.17
Width
3.31
Depth
4.94
Descriptions
extra long description
ETN A200M1CACD M6710C54G23
Features
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Product Type
M6710C54G23
Description
SZ1 27A 600V NON REV STARTER - FREEDOM SERIES
Long Description
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 120V/60 Hz or 110V/50 Hz coil voltage, 27A, 3-pole, Size 1, 2 hp at 115V, 7-1/2 hp at 208,240V, 10 hp at 480,600V, A200 series, Wired for Separate Control
Additional Information
dimensions
4.9400 IN X 3.3100 IN X 7.1700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
A200M1CACD
GTIN
00786678232461
UPC
786678232461
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Type
Motor Control
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A200M1CACD.
Jump To:

Cross Referenced

These items are similar to A200M1CACD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A200M1CACD Eaton 00786678232461
8536SCO3V02SX20 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat