1MM420RRL - 1PH Ringless M.M. 4 Sockets 200a

Eaton

  • $1772.64 (Each)
  • $1,772.64 (Each)
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
1MM420RRL
Manufacturer
Eaton
Manufacturer's Part Number
1MM420RRL
Description
1PH Ringless M.M. 4 Sockets 200a
Eaton Residential Meter Stack, Amperage Rating: 200A, Bus Rating: 800A, Outdoor, Interrupt Rating Depends On Selected Main Circuit Breaker, Single-Phase In/Single-Phase Out, 4 Sockets, Aluminum, Ringless, 120/240 Vac, 4-Jaw
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052126 / 00786849052126
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,772.64 (Each)
Resources
Images
 
 
1MM420RRL - Small Image
 
1MM420RRL - Large Image
 
1MM420RRL - Large Image
 
1MM420RRL - Large Image
Attachments
 
 
1MM420RRL - Specification Sheet
Brochures
 
 
1MM420RRL - Brochure
Other Links
 
 
1MM420RRL - Other
 
1MM420RRL - Other
 
1MM420RRL - Other
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
120/240 V
amperage rating
200A
Phase
Single-phase in, single-phase out
Descriptions
Product Type
1 Phase Ringless M.M., 4 Sockets, 200a
Description
1PH RINGLESS M.M. 4 SOCKETS 200A
extra long description
ETN 1MM420RRL 1 PHASE RINGLESS M.M.
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton residential meter stack, Amperage rating: 200A, Bus rating: 800A, Outdoor, Interrupt rating depends on selected main circuit breaker, Single-phase in/single-phase out, 4 Sockets, Aluminum, Ringless, 120/240 Vac, 4-jaw
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 13.5000 IN X 64.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MM420RRL
GTIN
00786849052126
UPC
786849052126
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
7.8
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat