1MCB400R - 400A 1PH Main Service Module Main Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MCB400R
Manufacturer
Eaton
Manufacturer's Part Number
1MCB400R
Description
400A 1PH Main Service Module Main Breaker
Eaton Main Circuit Breaker, 400A, Aluminum, Nema 3R, Overhead/Underground, 65 Kaic, KD, Three-Wire, Single-Phase, 120/240V, (2) #3/0 Awg-250 Kcmil, (1) #2/0 Awg-500 Kcmil
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849053192 / 00786849053192
Weight per unit
101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
1MCB400R - Other
 
1MCB400R - Other
 
1MCB400R - Other
 
1MCB400R - Other
Brochures
 
 
1MCB400R - Brochure
Attachments
 
 
1MCB400R - Specification Sheet
Images
 
 
1MCB400R - Large Image
 
1MCB400R - Large Image
 
1MCB400R - Large Image
 
1MCB400R - Large Image
 
1MCB400R - Large Image
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
120/240 V
amperage rating
400 A
Phase
Single-phase
Descriptions
Long Description
Eaton main circuit breaker, 400A, Aluminum, NEMA 3R, Overhead/underground, 65 kAIC, KD, Three-wire, Single-phase, 120/240V, (2) #3/0 AWG-250 kcmil, (1) #2/0 AWG-500 kcmil
Description
400A 1PH MAIN SERVICE MODULE MAIN BREAKER
Product Type
Main Service Mod 400A 1 Phase Main BRK
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
extra long description
ETN 1MCB400R MAIN SERVICE MOD 400A
Additional Information
dimensions
15.0000 IN X 24.0000 IN X 15.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MCB400R
GTIN
00786849053192
UPC
786849053192
Taxonomies, Classifications, and Categories
Type
Main circuit breaker
Category Description
Meter Socket Accessories
Availability
Status
Inactive
Packaging
Weight per each
101
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat